- Air Chief Universal Quick-Connect Fitting
- Male Thread Connection
| Connection Type | Male Thread |
| Body Size | 1/4 in |
| Body Material | Brass |
| Flow @ Pressure | 37 ft3/min @ 100 psi |
| Thread Size | 3/8 NPT |
| Weight | 0.244 LB |
-
Prop 65
| Connection Type | Male Thread |
| Body Size | 1/4 in |
| Body Material | Brass |
| Flow @ Pressure | 37 ft3/min @ 100 psi |
| Thread Size | 3/8 NPT |
| Weight | 0.244 LB |
Prop 65