Dixon Valve & Coupling
UHGV250F
Cast Brass Single Hydrant Gate Valve with Hand Wheel
Item #104515884
-
Prop 65
- Cast Brass Material
- 175 PSI Maximum Operating Pressure
applications
- The hydrant gate valve is used to throttle the flow from a fire hydrant without damaging the hydrant itself.
| Operating Pressure [Max] | 175 PSI |
| Material | Cast Brass |
| Inlet Size | 2 1/2 in Female NST (NH) |
| Type | Gate Valve |
| Outlet | 2 1/2 in Male NST (NH) |
| End Type | Female x Male |
| Weight | 9.0 LB |
-
Prop 65

