Dixon Valve & Coupling
V10F10-B-E
SUPERSEDED TO DIXO_V10F10-B-E, MTRL - 106393591
Item #103150821
-
Prop 65
- Female Pipe Thread Connection
- 1 1/4 in Size
- Brass
features
- General purpose hydraulic quick-connect provides superior flow characteristics with built-in reliability
| Operating Pressure [Max] | 1000 PSI, 70 bar |
| Temperature Range [Min] | -40 °F |
| Hex Size | 1 7/8 in |
| Length | 2.22 in, 56.4 mm |
| Coupling Configuration | Unvalved |
| Material | Brass |
| Interchange | Snap-Tite H/IH Interchange |
| Thread | Female NPTF |
| O.D. [Max] | 2.06 in, 52.3 mm |
| Thread Size | 1 1/4-11 1/2 |
| Size | 1 1/4 in |
| Connection | Female Pipe Thread |
| Burst Pressure | 4000 PSI, 275 bar |
| Series | DQC V-Series |
| Weight | 0.56 LB |
-
Prop 65

