Dixon Valve & Coupling
V10F10-B
SUPERSEDED TO DIXO_V10F10-B, MTRL - 106414966
Item #103116254
-
Prop 65
- Female Pipe Thread Connection
- 1 1/4 in Size
- Brass
features
- General purpose hydraulic quick-connect provides superior flow characteristics with built-in reliability
| O.D. [Max] | 2.19 in, 55.6 mm |
| Operating Pressure [Max] | 350 PSI, 24 bar |
| Interchange | Snap-Tite H/IH Interchange |
| Length | 3.41 in, 86.6 mm |
| Material | Brass |
| Connection | Female Pipe Thread |
| Thread Size | 1 1/4-11 1/2 |
| Thread | Female NPTF |
| Temperature Range [Min] | -40 °F |
| Burst Pressure | 1000 PSI, 70 bar |
| Hex Size | 2 in |
| Coupling Configuration | Valved |
| Series | DQC V-Series |
| Size | 1 1/4 in |
| Weight | 0.52 LB |
-
Prop 65

