Dixon Valve & Coupling
V10F10-SS
SUPERSEDED TO DIXO_V10F10-SS, MTRL - 105350124
Item #103075433
-
Prop 65
- Female Pipe Thread Connection
- 1 1/4 in Size
- 316 Stainless Steel
features
- General purpose hydraulic quick-connect provides superior flow characteristics with built-in reliability
| Series | DQC V-Series |
| Thread | Female NPTF |
| Interchange | Snap-Tite H/IH Interchange |
| Size | 1 1/4 in |
| Operating Pressure [Max] | 1500 PSI, 100 bar |
| O.D. [Max] | 2.19 in, 55.6 mm |
| Material | 316 Stainless Steel |
| Burst Pressure | 3000 PSI, 200 bar |
| Length | 3.41 in, 86.6 mm |
| Thread Size | 1 1/4-11 1/2 |
| Temperature Range [Min] | -40 °F |
| Coupling Configuration | Valved |
| Connection | Female Pipe Thread |
| Hex Size | 2 in |
| Weight | 0.5 LB |
-
Prop 65

