Dixon Valve & Coupling
V10F10
DQC V-Series Steel 1 1/4 in Size Valved Female Plug
Item #103596577
-
Prop 65
- Female Pipe Thread Connection
- 1 1/4 in Size
- Steel
features
- General purpose hydraulic quick-connect provides superior flow characteristics with built-in reliability
| Temperature Range [Min] | -40 °F |
| Hex Size | 2 in |
| Size | 1 1/4 in |
| Thread | Female NPTF |
| Connection | Female Pipe Thread |
| O.D. [Max] | 2.19 in, 55.6 mm |
| Thread Size | 1 1/4-11 1/2 |
| Operating Pressure [Max] | 1750 PSI, 120 bar |
| Series | DQC V-Series |
| Length | 3.41 in, 86.6 mm |
| Material | Steel |
| Interchange | Snap-Tite H/IH Interchange |
| Coupling Configuration | Valved |
| Burst Pressure | 5000 PSI, 345 bar |
| Weight | 1.56 LB |
-
Prop 65

