Dixon Valve & Coupling
V10M10-SS-E
DQC V-Series 316 Stainless Steel 1 1/4 in Size Unvalved Male Plug
Item #103083021
-
Prop 65
- Male Pipe Thread Connection
- 1 1/4 in Size
- 316 Stainless Steel
features
- General purpose hydraulic quick-connect provides superior flow characteristics with built-in reliability
| Burst Pressure | 10000 PSI, 700 bar |
| Coupling Configuration | Unvalved |
| Series | DQC V-Series |
| Thread Size | 1 1/4-11 1/2 |
| Operating Pressure [Max] | 3000 PSI, 200 bar |
| Temperature Range [Min] | -40 °F |
| Thread | Male NPTF |
| Interchange | Snap-Tite H/IH Interchange |
| Hex Size | 1 7/8 in |
| Size | 1 1/4 in |
| Connection | Male Pipe Thread |
| Material | 316 Stainless Steel |
| Length | 2.14 in, 54.4 mm |
| O.D. [Max] | 2.06 in, 52.3 mm |
| Weight | 0.83 LB |
-
Prop 65

