Dixon Valve & Coupling
V10M10-SS
DQC V-Series 316 Stainless Steel 1 1/4 in Size Valved Male Plug
Item #103073456
-
Prop 65
- Male Pipe Thread Connection
- 1 1/4 in Size
- 316 Stainless Steel
features
- General purpose hydraulic quick-connect provides superior flow characteristics with built-in reliability
| Material | 316 Stainless Steel |
| O.D. [Max] | 2.19 in, 55.6 mm |
| Coupling Configuration | Valved |
| Burst Pressure | 3000 PSI, 200 bar |
| Interchange | Snap-Tite H/IH Interchange |
| Thread Size | 1 1/4-11 1/2 |
| Connection | Male Pipe Thread |
| Operating Pressure [Max] | 1500 PSI, 100 bar |
| Temperature Range [Min] | -40 °F |
| Series | DQC V-Series |
| Size | 1 1/4 in |
| Hex Size | 2 in |
| Length | 3.46 in, 87.9 mm |
| Thread | Male NPTF |
| Weight | 1.35 LB |
-
Prop 65

