Dixon Valve & Coupling
V12F12-B-E
SUPERSEDED TO DIXO_V12F12-B-E, MTRL - 106371368
Item #103148823
-
Prop 65
- Female Pipe Thread Connection
- 1 1/2 in Size
- Brass
features
- General purpose hydraulic quick-connect provides superior flow characteristics with built-in reliability
| Thread | Female NPTF |
| Burst Pressure | 4000 PSI, 275 bar |
| Operating Pressure [Max] | 1000 PSI, 70 bar |
| Temperature Range [Min] | -40 °F |
| O.D. [Max] | 2.33 in, 59.2 mm |
| Hex Size | 2 1/8 in |
| Series | DQC V-Series |
| Material | Brass |
| Interchange | Snap-Tite H/IH Interchange |
| Length | 2.44 in, 62 mm |
| Thread Size | 1 1/2-11 1/2 |
| Size | 1 1/2 in |
| Coupling Configuration | Unvalved |
| Connection | Female Pipe Thread |
| Weight | 0.96 LB |
-
Prop 65

