Dixon Valve & Coupling
V12F12-SS
SUPERSEDED TO DIXO_V12F12-SS, MTRL - 112482038
Item #103074721
-
Prop 65
- Female Pipe Thread Connection
- 1 1/2 in Size
- 316 Stainless Steel
features
- General purpose hydraulic quick-connect provides superior flow characteristics with built-in reliability
| Operating Pressure [Max] | 1500 PSI, 100 bar |
| Thread Size | 1 1/2-11 1/2 |
| Material | 316 Stainless Steel |
| Thread | Female NPTF |
| Interchange | Snap-Tite H/IH Interchange |
| Temperature Range [Min] | -40 °F |
| Coupling Configuration | Valved |
| Hex Size | 2 1/2 in |
| O.D. [Max] | 2.74 in, 69.6 mm |
| Connection | Female Pipe Thread |
| Size | 1 1/2 in |
| Length | 3.35 in, 79 mm |
| Series | DQC V-Series |
| Burst Pressure | 3000 PSI, 200 bar |
| Weight | 2.12 LB |
-
Prop 65

