Dixon Valve & Coupling
V12M12-SS
SUPERSEDED TO DIXO_V12M12-SS, MTRL - 106479098
Item #103072973
-
Prop 65
- Male Pipe Thread Connection
- 1 1/2 in Size
- 316 Stainless Steel
features
- General purpose hydraulic quick-connect provides superior flow characteristics with built-in reliability
| Temperature Range [Min] | -40 °F |
| Operating Pressure [Max] | 1500 PSI, 100 bar |
| Interchange | Snap-Tite H/IH Interchange |
| Burst Pressure | 3000 PSI, 200 bar |
| Series | DQC V-Series |
| Thread | Male NPTF |
| Material | 316 Stainless Steel |
| Coupling Configuration | Valved |
| Size | 1 1/2 in |
| Thread Size | 1 1/2-11 1/2 |
| O.D. [Max] | 2.74 in, 69.6 mm |
| Connection | Male Pipe Thread |
| Hex Size | 2 1/2 in |
| Length | 3.85 in, 97.8 mm |
| Weight | 2.35 LB |
-
Prop 65

