Dixon Valve & Coupling
V16BF16-SS
SUPERSEDED TO DIXO_V16BF16-SS, MTRL - 111219691
Item #103149739
-
Prop 65
- Female Pipe Thread Connection
- 2 in Size
- 316 Stainless Steel
features
- General purpose hydraulic quick-connect provides superior flow characteristics with built-in reliability
| Interchange | Snap-Tite H/IH Interchange |
| Burst Pressure | 1000 PSI, 70 bar |
| Operating Pressure [Max] | 500 PSI, 34 bar |
| O.D. [Max] | 3.83 in, 97.3 mm |
| Material | 316 Stainless Steel |
| Thread | Female BSPP |
| Size | 2 in |
| Thread Size | 2-11 |
| Series | DQC V-Series |
| Length | 3.72 in, 94.5 mm |
| Temperature Range [Min] | -40 °F |
| Coupling Configuration | Valved |
| Connection | Female Pipe Thread |
| Hex Size | 3 1/2 in |
| Weight | 4.73 LB |
-
Prop 65

