Skip to content Skip to navigation menu
DQC V-Series Aluminum 2 in Size Dust Cap

V16DC-A

DQC V-Series Aluminum 2 in Size Dust Cap
Item #103176700
  • 2 in Size
  • Aluminum
DQC V-Series Aluminum 2 in Size Dust Cap
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 2 in Size
  • Aluminum

features

  • General purpose hydraulic quick-connect provides superior flow characteristics with built-in reliability
Component Dust Cap
Material Aluminum
Interchange Snap-Tite H/IH Interchange
Size 2 in
Series DQC V-Series
Weight 0.79 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison