Dixon Valve & Coupling
V16F16-SS-E
SUPERSEDED TO DIXO_V16F16-SS-E, MTRL - 105484148
Item #101935434
-
Prop 65
- Female Pipe Thread Connection
- 2 in Size
- 316 Stainless Steel
features
- General purpose hydraulic quick-connect provides superior flow characteristics with built-in reliability
| Size | 2 in |
| Coupling Configuration | Unvalved |
| Temperature Range [Min] | -40 °F |
| Thread Size | 2-11 1/2 |
| Hex Size | 2 3/4 in |
| Thread | Female NPTF |
| Operating Pressure [Max] | 1000 PSI, 70 bar |
| Burst Pressure | 6000 PSI, 400 bar |
| Series | DQC V-Series |
| Connection | Female Pipe Thread |
| Interchange | Snap-Tite H/IH Interchange |
| O.D. [Max] | 3.01 in, 76.5 mm |
| Length | 2.6 in, 66 mm |
| Material | 316 Stainless Steel |
| Weight | 1.35 LB |
-
Prop 65

