Dixon Valve & Coupling
V16F16
DQC V-Series Steel 2 in Size Valved Female Plug
Item #103129405
-
Prop 65
- Female Pipe Thread Connection
- 2 in Size
- Steel
features
- General purpose hydraulic quick-connect provides superior flow characteristics with built-in reliability
| Size | 2 in |
| Length | 3.72 in, 94.5 mm |
| Burst Pressure | 4000 PSI, 275 bar |
| Series | DQC V-Series |
| Interchange | Snap-Tite H/IH Interchange |
| Connection | Female Pipe Thread |
| Temperature Range [Min] | -40 °F |
| Thread Size | 2-11 1/2 |
| Operating Pressure [Max] | 1500 PSI, 100 bar |
| Coupling Configuration | Valved |
| Hex Size | 3 1/2 in |
| Material | Steel |
| Thread | Female NPTF |
| O.D. [Max] | 3.83 in, 97.3 mm |
| Weight | 4.96 LB |
-
Prop 65

