Dixon Valve & Coupling
V2F2-B-E
SUPERSEDED TO DIXO_V2F2-B-E, MTRL - 106432733
Item #103148826
-
Prop 65
- Female Pipe Thread Connection
- 1/4 in Size
- Brass
features
- General purpose hydraulic quick-connect provides superior flow characteristics with built-in reliability
| Coupling Configuration | Unvalved |
| O.D. [Max] | 0.69 in, 17.5 mm |
| Interchange | Snap-Tite H/IH Interchange |
| Connection | Female Pipe Thread |
| Burst Pressure | 14200 PSI, 980 bar |
| Thread | Female NPTF |
| Thread Size | 1/4-18 |
| Material | Brass |
| Temperature Range [Min] | -40 °F |
| Series | DQC V-Series |
| Size | 1/4 in |
| Operating Pressure [Max] | 4000 PSI, 275 bar |
| Hex Size | 5/8 in |
| Length | 1.27 in, 32.3 mm |
| Weight | 0.05 LB |
-
Prop 65

