- 1/4 in Body Size
- 1/4-18 Thread Size
- Female NPTF Thread
- 0.97 in Max. OD
- 6500 psi Max. Operating Pressure
features
- High concentration of locking balls reduces incidents of brinneling during operation
- Large diameter, heavy-duty knurled sleeves are designed to maximize performance under impulse conditions
- Fully compliant with the parameters outlined in MIL-C-51234
| Component | Nipple |
| Hex Size | 7/8 in |
| Body Size | 1/4 in |
| Length | 1.62 in, 41.1 mm |
| Coupling Configuration | Valved |
| Seal Material | Nitrile |
| Burst Pressure | 12700 psi, 876 bar |
| Operating Pressure [Max] | 6500 PSI, 450 bar |
| Connection Size | 1/4 |
| Body Material | Steel |
| Connection Type | Female NPTF |
| O.D. [Max] | 0.97 in, 24.6 mm |
| Connection | Female Pipe Thread |
| Thread Size | 1/4-18 |
| Thread | Female NPTF |
| Interchange | Snap-Tite H/IH Interchange |
| Size | 1/4 in |
| Series | DQC V-Series |
| Temperature Range [Min] | -40 °F |
| Material | Steel |
| Weight | 2.0 LB |
-
Prop 65


