Dixon Valve & Coupling
V2JM2
DQC V-Series Steel 1/4 in Size Valved Male Plug
Item #103073459
-
Prop 65
- Male Pipe Thread Connection
- 1/4 in Size
- Steel
features
- General purpose hydraulic quick-connect provides superior flow characteristics with built-in reliability
| Size | 1/4 in |
| Material | Steel |
| Thread Size | 7/16-20 |
| Interchange | Snap-Tite H/IH Interchange |
| Thread | Male JIC |
| Burst Pressure | 12700 PSI, 876 bar |
| O.D. [Max] | 0.97 in, 24.6 mm |
| Length | 2.06 in, 52.3 mm |
| Temperature Range [Min] | -40 °F |
| Coupling Configuration | Valved |
| Connection | Male Pipe Thread |
| Series | DQC V-Series |
| Operating Pressure [Max] | 6500 PSI, 450 bar |
| Hex Size | 7/8 in |
| Weight | 0.18 LB |
-
Prop 65

