Dixon Valve & Coupling
V2M2-B-E
DQC V-Series Brass 1/4 in Size Unvalved Male Plug
Item #103149469
-
Prop 65
- Male Pipe Thread Connection
- 1/4 in Size
- Brass
features
- General purpose hydraulic quick-connect provides superior flow characteristics with built-in reliability
| Interchange | Snap-Tite H/IH Interchange |
| Length | 1.52 in, 38.6 mm |
| Thread Size | 1/4-18 |
| Hex Size | 5/8 in |
| Material | Brass |
| Temperature Range [Min] | -40 °F |
| Burst Pressure | 14200 PSI, 980 bar |
| Size | 1/4 in |
| Coupling Configuration | Unvalved |
| O.D. [Max] | 0.69 in, 17.5 mm |
| Connection | Male Pipe Thread |
| Thread | Male NPTF |
| Series | DQC V-Series |
| Operating Pressure [Max] | 4000 PSI, 275 bar |
| Weight | 0.07 LB |
-
Prop 65

