Dixon Valve & Coupling
V2M2-B
DQC V-Series Brass 1/4 in Size Valved Male Plug
Item #103072100
-
Prop 65
- Male Pipe Thread Connection
- 1/4 in Size
- Brass
features
- General purpose hydraulic quick-connect provides superior flow characteristics with built-in reliability
| Operating Pressure [Max] | 2250 PSI, 150 bar |
| Interchange | Snap-Tite H/IH Interchange |
| Coupling Configuration | Valved |
| Connection | Male Pipe Thread |
| Thread | Male NPTF |
| Temperature Range [Min] | -40 °F |
| Hex Size | 7/8 in |
| Material | Brass |
| O.D. [Max] | 0.97 in, 24.6 mm |
| Burst Pressure | 5000 PSI, 345 bar |
| Length | 2.06 in, 52.3 mm |
| Size | 1/4 in |
| Series | DQC V-Series |
| Thread Size | 1/4-18 |
| Weight | 0.17 LB |
-
Prop 65

