Dixon Valve & Coupling
V2M2-SS-E
DQC V-Series 316 Stainless Steel 1/4 in Size Unvalved Male Plug
Item #101938998
-
Prop 65
- Male Pipe Thread Connection
- 1/4 in Size
- 316 Stainless Steel
features
- General purpose hydraulic quick-connect provides superior flow characteristics with built-in reliability
| Thread Size | 1/4-18 |
| Material | 316 Stainless Steel |
| Series | DQC V-Series |
| Thread | Male NPTF |
| Interchange | Snap-Tite H/IH Interchange |
| Connection | Male Pipe Thread |
| Temperature Range [Min] | -40 °F |
| Length | 1.52 in, 38.6 mm |
| Size | 1/4 in |
| Coupling Configuration | Unvalved |
| O.D. [Max] | 0.69 in, 17.5 mm |
| Burst Pressure | 29200 PSI, 2000 bar |
| Operating Pressure [Max] | 10000 PSI, 670 bar |
| Hex Size | 5/8 in |
| Weight | 0.06 LB |
-
Prop 65

