Dixon Valve & Coupling
V2OF2
DQC V-Series Steel 1/4 in Size Valved Female Plug
Item #103076566
-
Prop 65
- Female Pipe Thread Connection
- 1/4 in Size
- Steel
features
- General purpose hydraulic quick-connect provides superior flow characteristics with built-in reliability
| Thread | Female ORB |
| O.D. [Max] | 0.97 in, 24.6 mm |
| Material | Steel |
| Hex Size | 7/8 in |
| Temperature Range [Min] | -40 °F |
| Connection | Female Pipe Thread |
| Interchange | Snap-Tite H/IH Interchange |
| Series | DQC V-Series |
| Length | 1.75 in, 44.5 mm |
| Burst Pressure | 12700 PSI, 876 bar |
| Coupling Configuration | Valved |
| Size | 1/4 in |
| Thread Size | 7/16-20 |
| Operating Pressure [Max] | 6500 PSI, 450 bar |
| Weight | 0.16 LB |
-
Prop 65

