Dixon Valve & Coupling
V3BF3-E
DQC V-Series Steel 3/8 in Size Unvalved Female Plug
Item #103075434
-
Prop 65
- Female Pipe Thread Connection
- 3/8 in Size
- Steel
features
- General purpose hydraulic quick-connect provides superior flow characteristics with built-in reliability
| Interchange | Snap-Tite H/IH Interchange |
| Temperature Range [Min] | -40 °F |
| Size | 3/8 in |
| O.D. [Max] | 0.9 in, 22.9 mm |
| Coupling Configuration | Unvalved |
| Hex Size | 13/16 in |
| Series | DQC V-Series |
| Thread | Female BSPP |
| Operating Pressure [Max] | 11000 PSI, 760 bar |
| Connection | Female Pipe Thread |
| Material | Steel |
| Burst Pressure | 29900 PSI, 2000 bar |
| Thread Size | 3/8-19 |
| Length | 1.41 in, 35.8 mm |
| Weight | 0.07 LB |
-
Prop 65

