- Female Pipe Thread Connection
- 3/8 in Size
- Steel
features
- General purpose hydraulic quick-connect provides superior flow characteristics with built-in reliability
| Series | DQC V-Series |
| Coupling Configuration | Valved |
| Operating Pressure [Max] | 4500 PSI, 310 bar |
| Thread Size | 3/8-19 |
| Temperature Range [Min] | -40 °F |
| Length | 1.94 in, 49.3 mm |
| Thread | Female BSPP |
| Interchange | Snap-Tite H/IH Interchange |
| Connection | Female Pipe Thread |
| Material | Steel |
| Burst Pressure | 10500 PSI, 700 bar |
| O.D. [Max] | 1.1 in, 27.9 mm |
| Size | 3/8 in |
| Hex Size | 1 in |
| Weight | 0.23 LB |
-
Prop 65


