- 3/8 in Size
- Aluminum
features
- General purpose hydraulic quick-connect provides superior flow characteristics with built-in reliability
| Size | 3/8 in |
| Interchange | Snap-Tite H/IH Interchange |
| Material | Aluminum |
| Component | Dust Cap |
| Series | DQC V-Series |
| Weight | 0.07 LB |
-
Prop 65


