- Female Pipe Thread Connection
- 3/8 in Size
- 316 Stainless Steel
features
- General purpose hydraulic quick-connect provides superior flow characteristics with built-in reliability
| Interchange | Snap-Tite H/IH Interchange |
| Size | 3/8 in |
| Hex Size | 1 in |
| Coupling Configuration | Valved |
| Thread Size | 3/8-18 |
| Operating Pressure [Max] | 4000 PSI, 275 bar |
| Burst Pressure | 8000 PSI, 550 bar |
| Temperature Range [Min] | -40 °F |
| Thread | Female NPTF |
| O.D. [Max] | 1.1 in, 27.9 mm |
| Length | 1.87 in, 47.5 mm |
| Connection | Female Pipe Thread |
| Material | 316 Stainless Steel |
| Series | DQC V-Series |
| Weight | 0.21 LB |
-
Prop 65


