Dixon Valve & Coupling
V3M3-B-E
DQC V-Series Brass 3/8 in Size Unvalved Male Plug
Item #103084623
-
Prop 65
- Male Pipe Thread Connection
- 3/8 in Size
- Brass
features
- General purpose hydraulic quick-connect provides superior flow characteristics with built-in reliability
| Operating Pressure [Max] | 4000 PSI, 275 bar |
| O.D. [Max] | 0.9 in, 22.9 mm |
| Temperature Range [Min] | -40 °F |
| Length | 1.72 in, 43.7 mm |
| Thread | Male NPTF |
| Hex Size | 13/16 in |
| Burst Pressure | 14500 PSI, 1000 bar |
| Interchange | Snap-Tite H/IH Interchange |
| Size | 3/8 in |
| Material | Brass |
| Connection | Male Pipe Thread |
| Series | DQC V-Series |
| Thread Size | 3/8-18 |
| Coupling Configuration | Unvalved |
| Weight | 0.11 LB |
-
Prop 65

