Dixon Valve & Coupling
V3M3-SS-E
DQC V-Series 316 Stainless Steel 3/8 in Size Unvalved Male Plug
Item #101939659
-
Prop 65
- Male Pipe Thread Connection
- 3/8 in Size
- 316 Stainless Steel
features
- General purpose hydraulic quick-connect provides superior flow characteristics with built-in reliability
| Hex Size | 13/16 in |
| Operating Pressure [Max] | 8000 PSI, 550 bar |
| O.D. [Max] | 0.9 in, 22.9 mm |
| Size | 3/8 in |
| Connection | Male Pipe Thread |
| Series | DQC V-Series |
| Length | 1.72 in, 43.7 mm |
| Burst Pressure | 27900 PSI, 1900 bar |
| Material | 316 Stainless Steel |
| Thread | Male NPTF |
| Coupling Configuration | Unvalved |
| Interchange | Snap-Tite H/IH Interchange |
| Temperature Range [Min] | -40 °F |
| Thread Size | 3/8-18 |
| Weight | 0.11 LB |
-
Prop 65

