Dixon Valve & Coupling
V3M3-SS
DQC V-Series 316 Stainless Steel 3/8 in Size Valved Male Plug
Item #103083024
-
Prop 65
- Male Pipe Thread Connection
- 3/8 in Size
- 316 Stainless Steel
features
- General purpose hydraulic quick-connect provides superior flow characteristics with built-in reliability
| Burst Pressure | 8000 PSI, 550 bar |
| Connection | Male Pipe Thread |
| Thread Size | 3/8-18 |
| Material | 316 Stainless Steel |
| Operating Pressure [Max] | 4000 PSI, 275 bar |
| O.D. [Max] | 1.1 in, 27.9 mm |
| Thread | Male NPTF |
| Hex Size | 1 in |
| Temperature Range [Min] | -40 °F |
| Length | 2.25 in, 57.2 mm |
| Interchange | Snap-Tite H/IH Interchange |
| Series | DQC V-Series |
| Size | 3/8 in |
| Coupling Configuration | Valved |
| Weight | 0.22 LB |
-
Prop 65

