Dixon Valve & Coupling
V3OF3
DQC V-Series Steel 3/8 in Size Valved Female Plug
Item #101884209
-
Prop 65
- Female Pipe Thread Connection
- 3/8 in Size
- Steel
features
- General purpose hydraulic quick-connect provides superior flow characteristics with built-in reliability
| Coupling Configuration | Valved |
| Series | DQC V-Series |
| Connection | Female Pipe Thread |
| Operating Pressure [Max] | 4500 PSI, 310 bar |
| Size | 3/8 in |
| Hex Size | 1 in |
| Thread | Female ORB |
| Thread Size | 9/16-18 |
| Temperature Range [Min] | -40 °F |
| Burst Pressure | 10500 PSI, 700 bar |
| Material | Steel |
| Interchange | Snap-Tite H/IH Interchange |
| O.D. [Max] | 1.1 in, 27.9 mm |
| Length | 1.94 in, 49.3 mm |
| Weight | 0.25 LB |
-
Prop 65

