Dixon Valve & Coupling
V4BF4-SS-E
DQC V-Series 316 Stainless Steel 1/2 in Size Unvalved Female Plug
Item #103151824
-
Prop 65
- Female Pipe Thread Connection
- 1/2 in Size
- 316 Stainless Steel
features
- General purpose hydraulic quick-connect provides superior flow characteristics with built-in reliability
| Series | DQC V-Series |
| O.D. [Max] | 1.1 in, 27.9 mm |
| Length | 1.72 in, 43.7 mm |
| Thread | Female BSPP |
| Coupling Configuration | Unvalved |
| Material | 316 Stainless Steel |
| Connection | Female Pipe Thread |
| Thread Size | 1/2-14 |
| Hex Size | 1 in |
| Operating Pressure [Max] | 8000 PSI, 550 bar |
| Interchange | Snap-Tite H/IH Interchange |
| Temperature Range [Min] | -40 °F |
| Size | 1/2 in |
| Burst Pressure | 24600 PSI, 1700 bar |
| Weight | 0.16 LB |
-
Prop 65

