- Female Pipe Thread Connection
- 1/2 in Size
- Brass
features
- General purpose hydraulic quick-connect provides superior flow characteristics with built-in reliability
| Series | DQC V-Series |
| Size | 1/2 in |
| Operating Pressure [Max] | 2000 PSI, 130 bar |
| Hex Size | 1 3/16 in |
| Coupling Configuration | Valved |
| Temperature Range [Min] | -40 °F |
| Connection | Female Pipe Thread |
| Material | Brass |
| O.D. [Max] | 1.31 in, 33.3 mm |
| Length | 1.99 in, 50.5 mm |
| Interchange | Snap-Tite H/IH Interchange |
| Thread | Female NPTF |
| Burst Pressure | 5700 PSI, 390 bar |
| Thread Size | 1/2-14 |
| Weight | 0.33 LB |
-
Prop 65


