Dixon Valve & Coupling
V4M4-B
DQC V-Series Brass 1/2 in Size Valved Male Plug
Item #101937479
-
Prop 65
- Male Pipe Thread Connection
- 1/2 in Size
- Brass
features
- General purpose hydraulic quick-connect provides superior flow characteristics with built-in reliability
| Interchange | Snap-Tite H/IH Interchange |
| Thread | Male NPTF |
| Connection | Male Pipe Thread |
| Operating Pressure [Max] | 2000 PSI, 130 bar |
| Burst Pressure | 5700 PSI, 390 bar |
| Temperature Range [Min] | -40 °F |
| Size | 1/2 in |
| Thread Size | 1/2-14 |
| Hex Size | 1 3/16 in |
| Material | Brass |
| Series | DQC V-Series |
| O.D. [Max] | 1.31 in, 33.3 mm |
| Coupling Configuration | Valved |
| Length | 2.4 in, 61 mm |
| Weight | 0.34 LB |
-
Prop 65

