Dixon Valve & Coupling
V4M4-SS
DQC V-Series 316 Stainless Steel 1/2 in Size Valved Male Plug
Item #101950971
-
Prop 65
- Male Pipe Thread Connection
- 1/2 in Size
- 316 Stainless Steel
features
- General purpose hydraulic quick-connect provides superior flow characteristics with built-in reliability
| O.D. [Max] | 1.31 in, 33.3 mm |
| Length | 2.4 in, 61 mm |
| Thread Size | 1/2-14 |
| Burst Pressure | 7500 PSI, 500 bar |
| Series | DQC V-Series |
| Thread | Male NPTF |
| Operating Pressure [Max] | 3750 PSI, 260 bar |
| Connection | Male Pipe Thread |
| Temperature Range [Min] | -40 °F |
| Size | 1/2 in |
| Material | 316 Stainless Steel |
| Interchange | Snap-Tite H/IH Interchange |
| Coupling Configuration | Valved |
| Hex Size | 1 3/16 in |
| Weight | 0.33 LB |
-
Prop 65

