Dixon Valve & Coupling
V6BF6-B-E
DQC V-Series Brass 3/4 in Size Unvalved Female Plug
Item #103152416
-
Prop 65
- Female Pipe Thread Connection
- 3/4 in Size
- Brass
features
- General purpose hydraulic quick-connect provides superior flow characteristics with built-in reliability
| Temperature Range [Min] | -40 °F |
| Interchange | Snap-Tite H/IH Interchange |
| Thread | Female BSPP |
| Connection | Female Pipe Thread |
| O.D. [Max] | 1.31 in, 33.3 mm |
| Size | 3/4 in |
| Material | Brass |
| Hex Size | 1 3/16 in |
| Length | 1.86 in, 47.2 mm |
| Series | DQC V-Series |
| Burst Pressure | 11100 PSI, 750 bar |
| Coupling Configuration | Unvalved |
| Thread Size | 3/4-14 |
| Operating Pressure [Max] | 3500 PSI, 250 bar |
| Weight | 0.22 LB |
-
Prop 65

