Dixon Valve & Coupling
V6F6-SS-E
SUPERSEDED TO DIXO_V6F6-SS-E, MTRL - 110481399
Item #101936208
-
Prop 65
- Female Pipe Thread Connection
- 3/4 in Size
- 316 Stainless Steel
features
- General purpose hydraulic quick-connect provides superior flow characteristics with built-in reliability
| Operating Pressure [Max] | 7000 PSI, 480 bar |
| O.D. [Max] | 1.31 in, 33.3 mm |
| Size | 3/4 in |
| Series | DQC V-Series |
| Thread Size | 3/4-14 |
| Hex Size | 1 3/16 in |
| Thread | Female NPTF |
| Interchange | Snap-Tite H/IH Interchange |
| Coupling Configuration | Unvalved |
| Length | 1.86 in, 47.2 mm |
| Burst Pressure | 22600 PSI, 1500 bar |
| Temperature Range [Min] | -40 °F |
| Material | 316 Stainless Steel |
| Connection | Female Pipe Thread |
| Weight | 0.22 LB |
-
Prop 65

