- Female Pipe Thread Connection
- 3/4 in Size
- 316 Stainless Steel
features
- General purpose hydraulic quick-connect provides superior flow characteristics with built-in reliability
| Interchange | Snap-Tite H/IH Interchange |
| Length | 2.31 in, 58.7 mm |
| Temperature Range [Min] | -40 °F |
| O.D. [Max] | 1.65 in, 41.9 mm |
| Coupling Configuration | Valved |
| Hex Size | 1 1/2 in |
| Connection | Female Pipe Thread |
| Burst Pressure | 7500 PSI, 500 bar |
| Thread Size | 3/4-14 |
| Size | 3/4 in |
| Thread | Female NPTF |
| Material | 316 Stainless Steel |
| Series | DQC V-Series |
| Operating Pressure [Max] | 2000 PSI, 130 bar |
| Weight | 0.57 LB |
-
Prop 65


