- Nipple
- 3/4" Body Size
- 3/4" Female NPTF
- Steel
features
- High concentration of locking balls reduces incidents of brinneling during operation
- Large diameter, heavy-duty knurled sleeves are designed to maximize performance under impulse conditions
- Fully compliant with the parameters outlined in MIL-C-51234
| Component | Nipple |
| Series | V Series |
| Connection Type | Female NPTF |
| Body Material | Steel |
| Operating Pressure [Max] | 3,500.0 psi |
| Body Size | 3/4 in |
| Weight | 0.75 LB |
-
Prop 65


