Dixon Valve & Coupling
V6JM6
DQC V-Series Steel 3/4 in Size Valved Male Plug
Item #103072978
-
Prop 65
- Male Pipe Thread Connection
- 3/4 in Size
- Steel
features
- General purpose hydraulic quick-connect provides superior flow characteristics with built-in reliability
| Thread Size | 1 1/16-12 |
| Connection | Male Pipe Thread |
| Thread | Male JIC |
| Operating Pressure [Max] | 3500 PSI, 240 bar |
| Coupling Configuration | Valved |
| Temperature Range [Min] | -40 °F |
| O.D. [Max] | 1.65 in, 41.9 mm |
| Burst Pressure | 9100 PSI, 600 bar |
| Length | 2.91 in, 73.9 mm |
| Material | Steel |
| Interchange | Snap-Tite H/IH Interchange |
| Series | DQC V-Series |
| Size | 3/4 in |
| Hex Size | 1 1/2 in |
| Weight | 0.72 LB |
-
Prop 65

