Dixon Valve & Coupling
V6M6-B-E
DQC V-Series Brass 3/4 in Size Unvalved Male Plug
Item #101937484
-
Prop 65
- Male Pipe Thread Connection
- 3/4 in Size
- Brass
features
- General purpose hydraulic quick-connect provides superior flow characteristics with built-in reliability
| Thread Size | 3/4-14 |
| Hex Size | 1 3/16 in |
| Burst Pressure | 11100 PSI, 750 bar |
| Temperature Range [Min] | -40 °F |
| Interchange | Snap-Tite H/IH Interchange |
| Material | Brass |
| O.D. [Max] | 1.31 in, 33.3 mm |
| Thread | Male NPTF |
| Length | 2.19 in, 55.6 mm |
| Connection | Male Pipe Thread |
| Size | 3/4 in |
| Series | DQC V-Series |
| Operating Pressure [Max] | 3500 PSI, 250 bar |
| Coupling Configuration | Unvalved |
| Weight | 0.31 LB |
-
Prop 65

