- Male Pipe Thread Connection
- 3/4 in Size
- Brass
features
- General purpose hydraulic quick-connect provides superior flow characteristics with built-in reliability
| Operating Pressure [Max] | 2000 PSI, 130 bar |
| Burst Pressure | 5300 PSI, 350 bar |
| Interchange | Snap-Tite H/IH Interchange |
| O.D. [Max] | 1.65 in, 41.9 mm |
| Hex Size | 1 1/2 in |
| Connection | Male Pipe Thread |
| Series | DQC V-Series |
| Temperature Range [Min] | -40 °F |
| Thread | Male NPTF |
| Material | Brass |
| Length | 2.91 in, 73.9 mm |
| Coupling Configuration | Valved |
| Thread Size | 3/4-14 |
| Size | 3/4 in |
| Weight | 0.66 LB |

