Dixon Valve & Coupling
V6M6-SS
DQC V-Series 316 Stainless Steel 3/4 in Size Valved Male Plug
Item #103073338
-
Prop 65
- Male Pipe Thread Connection
- 3/4 in Size
- 316 Stainless Steel
features
- General purpose hydraulic quick-connect provides superior flow characteristics with built-in reliability
| Temperature Range [Min] | -40 °F |
| Length | 2.91 in, 73.9 mm |
| Burst Pressure | 7500 PSI, 500 bar |
| Interchange | Snap-Tite H/IH Interchange |
| Thread | Male NPTF |
| Operating Pressure [Max] | 2000 PSI, 130 bar |
| Size | 3/4 in |
| O.D. [Max] | 1.65 in, 41.9 mm |
| Hex Size | 1 1/2 in |
| Series | DQC V-Series |
| Thread Size | 3/4-14 |
| Connection | Male Pipe Thread |
| Material | 316 Stainless Steel |
| Coupling Configuration | Valved |
| Weight | 0.63 LB |
-
Prop 65

