Dixon Valve & Coupling
V6OF6
DQC V-Series Steel 3/4 in Size Valved Female Plug
Item #103072102
-
Prop 65
- Female Pipe Thread Connection
- 3/4 in Size
- Steel
features
- General purpose hydraulic quick-connect provides superior flow characteristics with built-in reliability
| Temperature Range [Min] | -40 °F |
| Hex Size | 1 1/2 in |
| Material | Steel |
| Thread Size | 1 1/16-12 |
| Thread | Female ORB |
| Size | 3/4 in |
| O.D. [Max] | 1.65 in, 41.9 mm |
| Connection | Female Pipe Thread |
| Coupling Configuration | Valved |
| Interchange | Snap-Tite H/IH Interchange |
| Burst Pressure | 9100 PSI, 600 bar |
| Series | DQC V-Series |
| Operating Pressure [Max] | 3500 PSI, 240 bar |
| Length | 2.8 in, 71.1 mm |
| Weight | 0.66 LB |
-
Prop 65

