Dixon Valve & Coupling
V8BF8-E
DQC V-Series Steel 1 in Size Unvalved Female Plug
Item #103073339
-
Prop 65
- Female Pipe Thread Connection
- 1 in Size
- Steel
features
- General purpose hydraulic quick-connect provides superior flow characteristics with built-in reliability
| Interchange | Snap-Tite H/IH Interchange |
| Burst Pressure | 15900 PSI, 1100 bar |
| Length | 2.08 in, 52.8 mm |
| Coupling Configuration | Unvalved |
| Connection | Female Pipe Thread |
| Hex Size | 1 1/2 in |
| Thread | Female BSPP |
| Temperature Range [Min] | -40 °F |
| Operating Pressure [Max] | 6000 PSI, 400 bar |
| Series | DQC V-Series |
| Size | 1 in |
| O.D. [Max] | 1.65 in, 41.9 mm |
| Thread Size | 1-11 |
| Material | Steel |
| Weight | 0.38 LB |
-
Prop 65

