- Female Pipe Thread Connection
- 1 in Size
- Brass
features
- General purpose hydraulic quick-connect provides superior flow characteristics with built-in reliability
| Size | 1 in |
| Temperature Range [Min] | -40 °F |
| Operating Pressure [Max] | 1750 PSI, 120 bar |
| Burst Pressure | 5000 PSI, 345 bar |
| Length | 2.6 in, 66 mm |
| Hex Size | 1 7/8 in |
| Thread Size | 1-11 1/2 |
| Material | Brass |
| Thread | Female NPTF |
| Interchange | Snap-Tite H/IH Interchange |
| Series | DQC V-Series |
| Connection | Female Pipe Thread |
| O.D. [Max] | 2.06 in, 52.3 mm |
| Coupling Configuration | Valved |
| Weight | 1.04 LB |
-
Prop 65


