- Female Pipe Thread Connection
- 1 in Size
- Steel
features
- General purpose hydraulic quick-connect provides superior flow characteristics with built-in reliability
| O.D. [Max] | 1.65 in, 41.9 mm |
| Coupling Configuration | Unvalved |
| Interchange | Snap-Tite H/IH Interchange |
| Size | 1 in |
| Series | DQC V-Series |
| Operating Pressure [Max] | 6000 PSI, 400 bar |
| Material | Steel |
| Temperature Range [Min] | -40 °F |
| Length | 2.08 in, 52.8 mm |
| Burst Pressure | 15900 PSI, 1100 bar |
| Hex Size | 1 1/2 in |
| Connection | Female Pipe Thread |
| Thread Size | 1-11 1/2 |
| Thread | Female NPTF |
| Weight | 0.4 LB |
-
Prop 65


