- Female Pipe Thread Connection
- 1 in Size
- 316 Stainless Steel
features
- General purpose hydraulic quick-connect provides superior flow characteristics with built-in reliability
| O.D. [Max] | 2.06 in, 52.3 mm |
| Temperature Range [Min] | -40 °F |
| Size | 1 in |
| Thread Size | 1-11 1/2 |
| Series | DQC V-Series |
| Connection | Female Pipe Thread |
| Coupling Configuration | Valved |
| Burst Pressure | 5000 PSI, 345 bar |
| Interchange | Snap-Tite H/IH Interchange |
| Thread | Female NPTF |
| Length | 2.6 in, 66 mm |
| Operating Pressure [Max] | 2000 PSI, 130 bar |
| Material | 316 Stainless Steel |
| Hex Size | 1 7/8 in |
| Weight | 0.98 LB |
-
Prop 65


