- Male Pipe Thread Connection
- 1 in Size
- Steel
features
- General purpose hydraulic quick-connect provides superior flow characteristics with built-in reliability
| Size | 1 in |
| Coupling Configuration | Valved |
| Burst Pressure | 9500 PSI, 650 bar |
| Interchange | Snap-Tite H/IH Interchange |
| Temperature Range [Min] | -40 °F |
| Operating Pressure [Max] | 2000 PSI, 130 bar |
| Connection | Male Pipe Thread |
| Thread Size | 1 5/16-12 |
| Material | Steel |
| Hex Size | 1 7/8 in |
| Series | DQC V-Series |
| O.D. [Max] | 2.06 in, 52.3 mm |
| Length | 3.22 in, 81.8 mm |
| Thread | Male JIC |
| Weight | 1.36 LB |
-
Prop 65


