Dixon Valve & Coupling
V8M8-SS
DQC V-Series 316 Stainless Steel 1 in Size Valved Male Plug
Item #103072979
-
Prop 65
- Male Pipe Thread Connection
- 1 in Size
- 316 Stainless Steel
features
- General purpose hydraulic quick-connect provides superior flow characteristics with built-in reliability
| Coupling Configuration | Valved |
| Length | 3.22 in, 81.8 mm |
| Size | 1 in |
| Operating Pressure [Max] | 2000 PSI, 130 bar |
| Series | DQC V-Series |
| Temperature Range [Min] | -40 °F |
| Thread Size | 1-11 1/2 |
| Material | 316 Stainless Steel |
| Burst Pressure | 5000 PSI, 345 bar |
| Interchange | Snap-Tite H/IH Interchange |
| Connection | Male Pipe Thread |
| Thread | Male NPTF |
| O.D. [Max] | 2.06 in, 52.3 mm |
| Hex Size | 1 7/8 in |
| Weight | 1.15 LB |
-
Prop 65

