features
- DORS Retention System optimizes flow and impulse pressure performance
- Thread-to-connect design and dual valve system in the plug allow for connecting under pressure Threaded design eliminates premature wear or brinelling commonly found with locking ball designs when subjected to high impulse pressures.
| Material | Steel |
| Operating Pressure [Max] | 5000 PSI 40 MPa |
| Length | 5.43 in, 137.9 mm |
| Thread | Female BSPP |
| Series | VEP-Series |
| Flow [Max] | 46.4 gpm, 174 lpm |
| O.D. [Max] | 2.73 in, 69.3 mm |
| Thread Size | 1 1/4-11 |
| Hex Size | 55 mm |
| Size | 1 1/4 in |
| Weight | 3.18 LB |

